GEDORE

GEDORE 1500 H 29-100 Tool hook

  • ERIKS:11895026
  • Manufacturer:4010886877319
Image 1
Image 2
Image 1
Image 2
Suitable for perforated panels with square holes 10 x 38 mm
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 H
Type
Tool Hook Slanted Hook End
D
6 mm
Weight
0.05 kg
Length
100 mm
L
100 mm