




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 H |
Type | Socket Holder |
Width | 352 mm |
Height | 60 mm |
Length | 54 mm |
Number of sections | 11 pce |
Number of compartments | 11 pce |
Suitable for number of bottles | 11 pce |
Weight | 0.47 kg |