




€90.74/ pieceexcl. VAT
€109.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 H 25 |
Type | Holder With Handle For 8 Spray Cans |
Model | 1500 H 25 |
Number of storage surfaces | 8 |
Width | 165 mm |
Height | 100 mm |
Weight | 2.05 kg |
Length | 315 mm |
Number of shelves | 8 |