




€5.18/ pieceexcl. VAT
€6.27incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 H |
Type | Tool Hook Double Vertical Hook End |
D | 6 mm |
Weight | 0.076 kg |
Length | 35 mm |
L | 35 mm |