GEDORE

GEDORE 1500 H 18-150 Tool hook

  • ERIKS:11895081
  • Manufacturer:4010886877159
Image 1
Image 2
Image 1
Image 2
Suitable for perforated panels with square holes 10 x 38 mm
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 H
Type
Tool Hook Straight Mandrel
D
6 mm
Weight
0.056 kg
Length
150 mm
L
150 mm