

€283.39/ pieceexcl. VAT
€342.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 CT1 |
Type | Socket Wrench Insert |
Material | Foam |
Total number of tools | 26 pce |
With ratchet | No |
Length | 310 mm |
Width | 158 mm |
Height | 35 mm |
Packaging | 1/3 Check-Tool-Module |
Weight | 2765 g |