

€35.75/ pieceexcl. VAT
€43.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 210 mm |
Suitable for | Other |
Max. cheeks opening | 12 mm |
Total length | 210 mm |
Insulated | No |