

€54.14/ pieceexcl. VAT
€65.51incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 300 mm |
Suitable for | Plate material |
Max. cheeks opening | 45 mm |
Total length | 300 mm |
Insulated | No |
Welding tongs | No |