

€23.91/ pieceexcl. VAT
€28.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 134 K |
Type | Triangular Scraper |
Shape | Triangular |
Hollow ground scraper | No |
With handgrip | Yes |
Total length | 150 mm |
Blade length | 30 mm |
Adjustable | No |
Chisel width | 9 mm |