

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Scrapers |
Cutting length | 250 mm |
Manual operation | Yes |
Model | Other |
Length | 366 mm |
Suitable for plastic | Yes |
Suitable for steel | Yes |
Suitable for aluminium | Yes |
Suitable for copper | Yes |
Suitable for brass | Yes |