

€29.40/ pieceexcl. VAT
€35.57incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Universal shears and scissors |
Length | 160 mm |
With wire cutter | No |
Blade | Smooth |
Model | Multifunctional shears |
Length of blade | 65 mm |
Direction | Right-handed |
Material handle | Metal |