

€182.99/ pieceexcl. VAT
€221.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 60 mm |
Suitable for maximum pipe diameter | Other |
Length | 510 mm |
Weight | 2500 g |
Low spark model | No |
Model | Chain |
Surface protection | Varnished |
Handle cover | Varnished |
Grip design | Other |