






€1,218.92/ pieceexcl. VAT
€1,474.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 |
Type | Tool Trolley |
Material | Aluminium/plastic |
Height | 1140 mm |
Width | 580 mm |
Depth | 550 mm |
With drawer | Yes |
Number of drawers | 6 |
Type of tyres | Swivel Castors |
With brake | Yes |
Material worktop | Wood |