




€28.74/ pieceexcl. VAT
€34.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 WMT 23 |
Type | Divider set |
Type of accessory | Tool boxes accessory |
Accessory | Yes |
Width | 311 mm |
Height | 62 mm |
Depth | 120 mm |