

€22.28/ pieceexcl. VAT
€26.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 WMSB 3 |
Type | S-BOXX B3 with window |
Type of accessory | Tool boxes accessory |
Accessory | Yes |
Width | 147 mm |
Height | 153 mm |
Depth | 351 mm |