

€134.89/ pieceexcl. VAT
€163.22incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 WM |
Type | Locking System For Workshop Trolleys And Tool Boxes |
Type of accessory | Locking system |
Accessory | Yes |
Depth | 120 mm |
Plug-in mounting | Yes |