




€271.00/ pieceexcl. VAT
€327.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 WMR 34 |
Type | Roller |
Model | 1110 WMR 34 |
Load-bearing capacity | 200 kg |
Load | 200 kg |
Dimension bottom plate | 854 x 493 mm |
Width | 854 mm |
Height | 144 mm |
Weight | 9 kg |
Type of tyres | Solid Rubber Wheel |
Suitable for | Sortimo Interior Vehicle Fittings And Load Safety |