

€209.13/ pieceexcl. VAT
€253.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 WMR 24 |
Type | Roller |
Load | 200 kg |
Load-bearing capacity | 200 kg |
Length | 493 mm |
Width | 612 mm |
Height | 144 mm |
Weight | 8 kg |
Type of tyres | Solid Rubber Wheel |