






€185.50/ pieceexcl. VAT
€224.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 WMHP 3 |
Type | Wood Plate |
Type of accessory | Workshop trolleys and workbenches accessory |
Accessory | Yes |
Width | 835 mm |
Height | 41 mm |
Depth | 426 mm |
Material thickness | 20 mm |
Material | Wood |