






€679.34/ pieceexcl. VAT
€822.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1110 WM 34 |
Type | Tool Box Module |
Series | 1110 WM 34 |
Type | Tool Box Module |
Material | Aluminium/plastic |
Length | 790 mm |
Width | 385 mm |
Height | 505 mm |
Depth | 396 mm |
Total number of compartments | 4 |
Number of sections | 4 |
Weight | 27.92 kg |
Model | 4 drawers |