






€617.47/ pieceexcl. VAT
€747.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | Workmo B3 |
Type | Mobile workbench |
Series | Workmo B3 |
Type | Mobile workbench |
Material | Aluminium/plastic |
Length | 789 mm |
Width | 396 mm |
Height | 506 mm |
Depth | 396 mm |
Total number of compartments | 2 |
Number of sections | 2 |
Weight | 22.12 kg |
With lock | Yes |
Model | 2 drawers |