






€16.09/ pieceexcl. VAT
€19.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1102 L |
Type | Tool Box Mini Empty |
Series | 1102 L |
Type | Tool Box Mini Empty |
Length | 260 mm |
Width | 155 mm |
Height | 62 mm |
Depth | 155 mm |
With divider | Yes |
Weight | 0.36 kg |
Model | Small tool assortment |