GEDORE

GEDORE 1101 L GEDORE i-Boxx 72 Small parts box

  • ERIKS:14544979
  • Manufacturer:4010886937754
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Ideal for keeping small parts and accessories, Suitable for i-BOXX® Rack aktiv no. 1101 K, Comfort handle
Save to list

€33.42/ pieceexcl. VAT

€40.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
I-BOXX 72
Type
Small Parts Case
Series
I-BOXX 72
Type
Small Parts Case
Length
316 mm
Width
367 mm
Height
72 mm
Depth
316 mm
Weight
1.1 kg
Model
With transparent lid