






€86.62/ pieceexcl. VAT
€104.81incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1100 L |
Type | Tool Box |
Series | 1100 L |
Type | Tool Box |
Material | ABS |
Length | 357 mm |
Width | 442 mm |
Height | 151 mm |
Depth | 357 mm |
Weight | 2.2 kg |
Model | With tool board |