






€988.29/ pieceexcl. VAT
€1,195.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1100-1.41/2A |
Type | Separator and Puller Set |
Series | 1100-1.41/2A |
Type | Separator and Puller Set |
Clamping spread | 22-115 mm |
Clamping reach | 295 mm |
Clamping spread (internal pulling) | from 22 to 115 mm |
Max. clamping spread (external pulling) | 295 mm |
Thread size | M8-M18 |
Suitable for thread size | M8-M18 |
Weight | 11100 g |