GEDORE

GEDORE 1.90/1 Flange separators (pair)

  • ERIKS:13670768
  • Manufacturer:4036976112061
Image 1
Image 2
Image 1
Image 2
For Ø 80-250 mm and screw threads M16-M24, Use: Always use the separators in pairs and attach them to opposite sides of the flange. When the two spindles are turned alternately, the flanges will be separated from one another evenly. When the spindles are turned back alternately, this guarantees a perfect fitting of the flanges in their original position. Always use in pairs! Press in opposite directions at 180°!, Operation: Always use the separators in pairs and attach them to opposite sides of the flange (180°). When the two spindles are turned alternately, the flanges will be separated from one another evenly. When the spindles are turned back alternately, this guarantees a perfect fitting of the flanges in their original position. Only use in pairs! Mutual clamping (180°)
Save to list
Not available in webshop
Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1.90/1
Type
Flange Driver
Series
1.90/1
Type
Flange Driver
Clamping spread
80-250 mm
Clamping spread (internal pulling)
from 80 to 250 mm
Thread size
M16-M24
Suitable for thread size
M16-M24
Weight
5500 g