

€346.44/ pieceexcl. VAT
€419.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.26/K-3 |
Type | Nut Splitter Set |
Series | 1.26/K-3 |
Type | Nut Splitter Set |
Reversible arms | No |
Hydraulic spindle | No |
With quick adjustment | No |
Scale division | No |
Weight | 2350 g |