




€46.40/ pieceexcl. VAT
€56.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.13/00 |
Type | Battery-terminal puller |
Series | 1.13/00 |
Type | Battery-terminal puller |
Clamping spread | 80 mm |
Clamping reach | 80 mm |
Max. clamping spread (external pulling) | 70 mm |
Number of hooks | 3 |
Reversible arms | No |
With quick adjustment | No |
Max. tensile force | 1 t |
Thread size | M10x1.5 |
Suitable for thread size | M10 |
Width of hooked foot | 14 mm |
Depth of hooked foot | 8 mm |
Thickness of hooked foot at tip | 2 mm |
Scale division | No |
Weight | 400 g |
Model | 1.13/00 |
Thread Length | 100 mm |