






€34.79/ pieceexcl. VAT
€42.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.12/00 |
Type | Battery-Terminal |
Series | 1.12/00 |
Type | Battery-Terminal |
Clamping spread | 70 mm |
Clamping reach | 80 mm |
Max. clamping spread (external pulling) | 70 mm |
Number of hooks | 2 |
Hydraulic spindle | No |
Max. tensile force | 0.5 t |
Thread size | M 10x1.5 x 100 |
Suitable for thread size | M 10x1.5 x 100 |
Width of hooked foot | 14 mm |
Depth of hooked foot | 8 mm |
Thickness of hooked foot at tip | 2 mm |
Weight | 300 g |
Thread Length | 100 mm |