




€1,085.27/ pieceexcl. VAT
€1,313.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.06/ST1-B |
Type | Puller Set With Stand |
Series | 1.06/ST1-B |
Type | Puller Set With Stand |
Clamping spread | 250 mm |
Clamping reach | 200 mm |
Max. clamping spread (external pulling) | 250 mm |
Weight | 17180 g |