




€127.60/ pieceexcl. VAT
€154.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.06/S1-E |
Type | Quick-Release Puller |
Series | 1.06/S1-E |
Type | Quick-Release Puller |
Clamping spread | 100 mm |
Clamping reach | 100 mm |
Max. clamping spread (external pulling) | 100 mm |
Number of hooks | 2 |
Reversible arms | No |
With quick adjustment | Yes |
Max. tensile force | 2 t |
Thread size | M 14x1.5 |
Suitable for thread size | M14 |
Width of hooked foot | 29.8 mm |
Depth of hooked foot | 13.5 mm |
Thickness of hooked foot at tip | 3.7 mm |
Wrench width | 17 mm |
Scale division | Yes |
Weight | 1140 g |
Model | 1.06/S1-E |
Thread Length | 140 mm |