

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W20 |
Height | 7 mm |
Width (top) | 21 mm |
Angle (degrees) | 26 ° |
Reference length (ISO) | 1000 mm |
Inner length | 970 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.143 kg |