




€206.25/ setexcl. VAT
€249.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® |
Type | SPB |
Reference length (ISO) | 3750 mm |
Material | CR (polychloroprene) |
Temperature resistance | from -30 to 60 °C |