






€35.96/ pieceexcl. VAT
€43.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD |
Type | Timing belt |
Pitch length | 1176 mm |
Pitch length | 46.25 in |
Width | 20 mm |
Pitch | 8 mm |
Pitch | 0.32 in |
Profile shape | Round |
Number of teeth | 147 |
Double-sided | No |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.4 mm |
Tooth Height | 3.4 mm |
Belt thickness | 5.6 mm |
Weight | 0.16 kg |