

€109.30/ pieceexcl. VAT
€132.25incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT4® |
Type | 14MGT |
Pitch length | 960 mm |
Width | 50 mm |
Pitch | 8 mm |
Number of teeth | 120 |
Double-sided | No |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -40 to 140 °C |