GATES

GATES Timing Belt 225-5M-6

  • ERIKS:11456800
Image 1
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip®
Type
5M-006
Pitch length
225 mm
Width
6 mm
Pitch
5 mm