




€33.53/ pieceexcl. VAT
€40.57incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MDL/MDH |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 20S - M30x2.0 |
Elbow angle | 0 ° |
A | 72.5 mm |
B | 35 mm |
D | 1/2" |
H | 32 mm |