




€26.21/ pieceexcl. VAT
€31.71incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MDH180 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 16S - M24x1.5 |
Elbow angle | 180 ° |
Bend model | Standard |
A | 165 mm |
B | 127.5 mm |
D | 1/2" |
E | 64 mm |
F | 65 mm |
H | 27 mm |