




€148.46/ pieceexcl. VAT
€179.64incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FQLH |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Quick-Lok High |
Connection termination | Quick-Lok High |
Elbow angle | 0 ° |
A | 89.7 mm |
B | 38.7 mm |
D | 3/4" |
H1 | 32 mm |
H2 | 32 mm |