




€38.58/ pieceexcl. VAT
€46.68incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | BSPBJ |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 5/8" |
Elbow angle | 0 ° |
A | 76.2 mm |
B | 38.7 mm |
D | 5/8" |
F | 95.7 mm |
X | 23 mm |