GATES

GATES MegaCrimp hose coupling straight female metric swivel 24° cone with O-ring DKOS 5G10FDHORX

  • ERIKS:1064232
  • Manufacturer:5412571533347
Image 1
Image 2
Image 1
Image 2
Save to list

11,45 €/ pieceexcl. VAT

13,85 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX/FDHORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
10S - M18x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
54.1 mm
B
29.9 mm
D
5/16"
H
22 mm