GATES

GATES MegaCrimp hose coupling straight female metric swivel 24° cone with O-ring DKOS 20G38FDHORX

  • ERIKS:11374055
  • Manufacturer:5412571533620
Image 1
Image 2
Image 1
Image 2
Save to list

92,26 €/ pieceexcl. VAT

111,63 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX/FDHORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
38S - M52x2.0
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
104.1 mm
B
57.8 mm
D
1.1/4"
H
60 mm