GATES

GATES MegaCrimp hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOL 12G22FDLORX90

  • ERIKS:11285332
  • Manufacturer:5414465057489
Image 1
Image 2
Image 1
Image 2
Save to list

42,61 €/ pieceexcl. VAT

51,56 €incl. VAT

54 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX90/FDHORX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
22L - M30x2.0
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
107.3 mm
B
56.3 mm
D
3/4"
E
62 mm
H
36 mm