




€13.77/ pieceexcl. VAT
€16.66incl. VAT
30 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MBSPT |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
A | 69.4 mm |
B | 31.9 mm |
D | 1/2" |
H | 22 mm |