




€40.11/ pieceexcl. VAT
€48.53incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MPX90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male swivel thread |
Connection termination | NPTF |
Connection termination size | 3/8" |
Elbow angle | 90 ° |
Swivel nut style | Crimped nut |
Bend model | Standard |
A | 49.6 mm |
B | 21.7 mm |
D | 3/8" |
E | 44.8 mm |
H | 22.2 mm |