




€17.03/ pieceexcl. VAT
€20.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FKX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | JIS |
Connection termination size | M18x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 52 mm |
B | 24.1 mm |
D | 3/8" |
H1 | 22.2 mm |
H2 | 17.5 mm |