




13,72 €/ pieceexcl. VAT
16,60 €incl. VAT
222 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FFORX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 11/16" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 57.7 mm |
B | 28.9 mm |
D | 3/8" |
H1 | 22 mm |
H2 | 18 mm |