




€30.21/ pieceexcl. VAT
€36.55incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FFORX90S |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 9/16" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Short |
A | 61.4 mm |
B | 33.6 mm |
D | 3/8" |
E | 21 mm |
H | 17 mm |