




€16.71/ pieceexcl. VAT
€20.22incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FDLX/FDHX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone |
Connection termination size | 15L - M22x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 46.5 mm |
B | 18.6 mm |
D | 3/8" |
H | 22 mm |
€13.94/ pieceexcl. VAT
€16.87incl. VAT
68 In stock - Estimated delivery date 05/11/2026