




€10.74/ pieceexcl. VAT
€13.00incl. VAT
62 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FDLX/FDHX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone |
Connection termination size | 10L - M16x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 47 mm |
B | 19.1 mm |
D | 3/8" |
H | 22 mm |
€8.74/ pieceexcl. VAT
€10.58incl. VAT
243 In stock - Estimated delivery date 05/11/2026